Shop All Portable Device Chargers
Kwikboost
EdgePower TableTop Unit
Mfr # KBEP001
Zoro # G309134342
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 146.52Wh (18 cells)
- Color Black
- Overall Height 2.25"
- Input Voltage 110V-120V
- Overall Width 3.25"
Product Information
- Brand Kwikboost
- MFR # KBEP001
- Zoro # G309134342
- UPC # 847210038863
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 2.25" |
Overall Width | 3.25" |
Details
Item | KwikBoost EdgePower® Portable Power Station |
Capacity - Batteries | 146.52Wh (18 cells) |
Color | Black |
Input Voltage | 110V-120V |
Includes | 1 portable power station;1 rechargeable battery;1 battery charger |
Max. Operating Temp. | Charging 113°F (45°C); Discharge 131°F (55°C) |
Min. Operating Temp. | Charging 32°F (0°C); Discharge 14°F (-10°C) |
Output Watts | 130W |
Output Voltage | 100V-120V AC |
Material | Plastic, Li-Ion Battery |
Weight | 4 lbs. |
Standards | FCC, ETL |
Description
Like its predecessor, the laptop power bank features a standard AC outlet, a USB-A charging port with Quick Charge 3.0 technology, and a USB-C PD charging port. When loaded with a fresh EdgePower rechargeable battery, it can charge a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times. The Power Station can also charge a laptop and 2 mobile devices simultaneously.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MECHANIC MM 20V Charger (UTC01)
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion (pmnn4468b)
- MIGHTY MAX BATTERY 12V 8Ah SunL City Boy Pocket Bike Battery - 2 Pack (ML8-12MP2116124)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Inverters, Signage (ML35-12INT701)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- VENTEV 20W USB C PD Car Charger, Dark Gray (CC20-HD257360)
- ILC Replacement For Cameron Sino 4894128145233 Charger (4894128145233:)
- DEWALT Mobile USB PD Charger 4-Port, 60W (141 9009 DW2)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-M)
- Kwikboost Portable Device Chargers