Shop All Battery Chargers
Kwikboost
Cell Phone Chgng Station, 9 in. H
Mfr # KB99038
Zoro # G2416751
original price:
$578.26
40% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 0
- Max. Output Current 2.4 A
- Output Current - Charging 1 A
- Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables
- Power Cord Length 72 in
Product Information
- Brand Kwikboost
- MFR # KB99038
- Zoro # G2416751
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Power Cord Length | 72 in |
Height | 9" |
Depth | 4" |
Overall Depth | 4 in |
Overall Height | 9 in |
Width | 18" |
Overall Width | 18 in |
Details
Number of Compartments | 0 |
Max. Output Current | 2.4 A |
Output Current - Charging | 1 A |
Charging Cord Configuration | (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables |
Item | Device Charging Station |
Includes | 1 yr Service Plan, Lifetime Warranty |
Mounting Style | Wall |
Charges Up To | 8 Devices |
Power Requirement | 0.75A @ 120V AC |
Output Voltage - Charging | 5.0V DC |
Payment Options | Free |
Features | Custom Graphics |
Compatible With | Most Major Cell Phones |
Standards | FCC, MFi, USB |
Description
Device Charging Station, Mounting Style Wall, Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables, Overall Height 9 in, Overall Width 18 in, Overall Depth 4 in, Power Requirement 0.75A @ 120V AC, Features Custom Graphics, Charges Up To 8 Devices, Includes 1 yr Service Plan, Lifetime Warranty, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- ADESSO Wireless Trackball Keyboard, WKB3150UB (WKB-3150UB)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- KWIKBOOST Device Charging Locker, Pedestal Mounting (KB93800)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Deltec 1050 Battery (MAX3497589)
- Kwikboost Battery Chargers