Shop All Battery Chargers
Kwikboost
Cell Phone Chgng Station, 54in.H x 18in.W
Mfr # KB99031
Zoro # G3774255
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Payment Options Free
- Overall Depth 15 in
- Output Current - Charging 1 A
- Output Voltage - Charging 5.0V DC
- Mounting Style Pedestal
Product Information
- Brand Kwikboost
- MFR # KB99031
- Zoro # G3774255
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Overall Depth | 15 in |
Overall Height | 54 in |
Overall Width | 18 in |
Width | 15" |
Height | 9" |
Depth | 15" |
Power Cord Length | 72 in |
Details
Payment Options | Free |
Output Current - Charging | 1 A |
Output Voltage - Charging | 5.0V DC |
Mounting Style | Pedestal |
Power Requirement | 0.75A @ 120V AC |
Charges Up To | 8 Devices |
Standards | FCC, MFi, USB |
Compatible With | Most Major Cell Phones |
Max. Output Current | 2.4 A |
Number of Compartments | 0 |
Item | Device Charging Station |
Charging Cord Configuration | (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables |
Includes | 2 yr Service Plan, Lifetime Warranty |
Features | Custom Graphics, Tablet Shelf |
Description
Device Charging Station, Mounting Style Pedestal, Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables, Overall Height 54 in, Overall Width 18 in, Overall Depth 15 in, Power Requirement 0.75A @ 120V AC, Features Custom Graphics, Tablet Shelf, Charges Up To 8 Devices, Includes 2 yr Service Plan, Lifetime Warranty, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- ILC Replacement For DANTONA, 394BATTERY (394-BATTERY)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- ILC Replacement For RD BATTERIES PS12100 (WW-ERFY-1)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- KWIKBOOST Device Charging Locker, Pedestal Mounting (KB93800)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- Kwikboost Battery Chargers