Shop All Battery Chargers
This Product is Discontinued
Kwikboost
Cell Phone Chgng Station, 2in. H x 8in. W (Discontinued)
Mfr # KB-PH-IK
Zoro # G2416709
Free Shipping & Returns
This Product is Discontinued
Key Features
- Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables
- Power Requirement 15.0A @ 120V AC
- Overall Width 8 in
- Depth 21"
- Overall Height 2 in
Product Information
- Brand Kwikboost
- MFR # KB-PH-IK
- Zoro # G2416709
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Overall Width | 8 in |
Depth | 21" |
Overall Height | 2 in |
Height | 2" |
Overall Depth | 21 in |
Power Cord Length | 72 in |
Width | 8" |
Details
Charging Cord Configuration | (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables |
Power Requirement | 15.0A @ 120V AC |
Number of Compartments | 0 |
Output Voltage - Charging | 5.0V DC |
Output Current - Charging | 1 A |
Max. Output Current | 2.4 A |
Includes | 1 yr Service Plan, 1 yr Warranty |
Payment Options | Free |
Mounting Style | Desktop |
Item | Device Charging Station |
Compatible With | Most Major Cell Phones and Laptops |
Charges Up To | 12 Devices |
Features | (2) Outlets, (2) USB Ports |
Standards | FCC, MFi, USB |
Additional Receptacles or Ports | (2) 120V AC Receptacles, (2) USB Ports |
Description
Device Charging Station, Mounting Style Desktop, Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables, Overall Height 2 in, Overall Width 8 in, Overall Depth 21 in, Power Requirement 15.0A @ 120V AC, Features (2) Outlets, (2) USB Ports, Charges Up To 12 Devices, Includes 1 yr Service Plan, 1 yr Warranty, Compatible With Most Major Cell Phones and Laptops, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.