Shop All Spray Bottles
Kwazar
Solvent Sprayer, 1.5L, White
Mfr # 084110
Zoro # G5233490
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5L
- Color White
- Imprinting Professional Heavy Duty Sprayer Spray Mist
- Material Plastic
- For Use With Cleaning, Degreasing or Disinfecting
Product Information
- Brand Kwazar
- MFR # 084110
- Zoro # G5233490
- UPC # 751374841101
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 1.5L |
Details
Item | Compressed Air Spray Bottle |
Color | White |
Imprinting | Professional Heavy Duty Sprayer Spray Mist |
Material | Plastic |
For Use With | Cleaning, Degreasing or Disinfecting |
Includes | Trigger Sprayer |
Features | Chemical Resistant |
Bottle Material | Plastic |
Sprayer Color | Black |
Container Capacity | 1.5 L |
Seal Material | Viton |
Dispensing Type | Mist |
Acid Resistant Seal | Yes |
Bottle Color | White |
Description
Compressed Air Spray Bottle, Dispensing Type Mist, 1.5 L, White, Sprayer Color Black, Bottle Material Plastic, Acid Resistant Seal Yes, Seal Material Viton, Imprinting Professional Heavy Duty Sprayer Spray Mist, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Cleaning Wipes, White, Bag, Cloth, 75 Wipes, 6 x 6 in, Unscented, 75 PK (REARR1250)
- JET-LUBE Cleaner/Degreaser, 1 Gal Jug, Liquid (30033)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MABSU1DN06)
- LYSOL Lemon All Purpose Cleaner, 32 fl oz (1 quart) Lemon Breeze (RAC75352)
- KWAZAR Spray Foamer, 2L, White (083840)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- S.M. ARNOLD SPRAYER TRIGGER RED CHEM RESIST (AR92-710)
- CLOROX Electrostatic Sprayer, 33.8 oz (29561)
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- IMPACT PRODUCTS Impact Trigger Sprayer Replacement (5700DZ-91)
- HARRIS Spray Bottle, Adjustable Nozzle, Plastic, Clear (PRO-32)
- Kwazar Spray Bottles