Shop All Automotive Sealant
K&W
Head Gasket Repair, 16 Oz, Reddish Brown
Mfr # 401016
Zoro # G1855971
original price:
$13.05
1% off
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum Engine Blocks, Cooling Systems, Cylinder Heads, Engine Blocks, Freeze Plugs, Head Gaskets, Heater Cores, Iron Engine Blocks, Metal Radiators, Plastic Radiators, Radiators, Water Pumps
- VOC Content 0
- Color Brown
- Specific Gravity 1.37
- Product Type Gasket Repair Sealant
Product Information
- Brand K&W
- MFR # 401016
- Zoro # G1855971
- UPC # 078372010163
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Container Size | 16 oz |
Details
Item | Gasket Repair Sealant |
For Use With | Aluminum Engine Blocks, Cooling Systems, Cylinder Heads, Engine Blocks, Freeze Plugs, Head Gaskets, Heater Cores, Iron Engine Blocks, Metal Radiators, Plastic Radiators, Radiators, Water Pumps |
VOC Content | 0 |
Color | Brown |
Specific Gravity | 1.37 |
Product Type | Gasket Repair Sealant |
Container Type | Can |
Features | Forms Permanent Molecular Bond |
Operating Temperature - Maximum | 212 Degrees F |
Treatment Volume | 6 gal |
Product Form | Liquid |
Compatible Vehicle Part | Cylinder Head, Engine Block, Freeze Plug, Head Gasket, Heater Core, Radiator, Water Pump |
VOC Content Weight Percentage | 0 % |
Description
Permanent Metallic (TM) Block Seal Head Gasket Repair, Size/Net Weight 16 Oz, Reddish Brown, Can, Lumpy Liquid, 11.5 pH, Boiling Point (F) 212, 1.37 Specific Gravity, VOC Content 0, For Use With Aluminum Engine Blocks, Cooling Systems, Cylinder Heads, Engine Blocks, Freeze Plugs, Head Gaskets, Heater Cores, Iron Engine Blocks, Metal Radiators, Plastic Radiators, Radiators, Water Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE BRAKE CALIPER BRUSH (LI13410)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- HOLLEY HOLLEY EFI PRO DASH 6.86 (553-112)
- CRC 19OZ LectraMotive (5018)
- GROTE Seal Poly with Filter Screen Blue, PK8 (81-0113-08B)
- GROTE Corrosion Preventive Sealant, 4 Oz (99170)
- FLEX SEAL Rubberized Tape, Black, 8" (TFSBLKR0805)
- 3M HeavyBodied Seam Sealer (MMM08308)
- CRP PRODUCTS Pentosin Pentofrost A4 Pink 1 Gallon Pink 50/50 G, 8115209 (8115209)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- BLUE MAGIC Tank Repair Kit, Dark Gray, 2 Oz (6022KTRI)
- K&W Automotive Sealant