Shop All Hand Soap & Lotion Dispensers
Kutol Products
Dispenser, Hands-free, 1000/1200ml, 6-3/4inx5-1/2inx10-3/4in, BK
Mfr # KUTMS016BK31
Zoro # G911228941
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kutol Products
- MFR # KUTMS016BK31
- Zoro # G911228941
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Designer Series No Touch M-Fit Dispenser minimizes the spread of germs for a healthier environment with its ''touchless'' dispensing of soap and sanitizer refills. Simply place your hand under the indicator light, and it quickly, automatically dispenses product. Choosing M-Fit means you can save on inventory when the flexibility of no-touch and manual dispensers is needed. This dispenser uses the same Health Guard refills as the manual dispenser. No Touch M-Fit Dispenser includes a large window for product level viewing, powerful motor for quick, accurate dispensing, auto sleep mode to save battery life and battery-level sensor lights. Motion sensor and anti-glare protection prevent random dispensing. Dispenser uses four C batteries included for more than 30,000 dispenses.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbon Fiber Brush, 16 oz Size (54B155)
- VEGGIE WASH FRUIT&VEGETBL WASH 16OZ (654912947-12PK)
- HOSPECO Trash Bags, 7.5 in x 10.5 in, Brown, 500 PK (KL)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- ENCORE Soap Dispenser, 30oz White/Clear, PK 12 (IMP9330CT)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automated, Black (32504)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- PARTNERS BRAND Manual Liquid Soap Dispenser, 50 oz. Capacity, Black/White, 1/Case (TTD137)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- Kutol Products Hand Soap & Lotion Dispensers