Shop All Hand Soap & Lotion Dispensers
Kutol Products
Dispenser, Counter Mount, Manual, 1000ml Cap, Black/Chrome
Mfr # KUT9930BLK
Zoro # G611323427
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kutol Products
- MFR # KUT9930BLK
- Zoro # G611323427
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
The Topfill Counter Mount Manual Dispenser features an innovative system that refills from above the counter using a patented refill dock and resealable refill bags. It is easy to refill or retrofit. Simply remove the pump head, insert and turn the refill bag to open and let the soap flow into the sealed reservoir. Sealed system keeps air and water out to eliminate the risk of contamination. Efficient design eliminates messy spills or leaks, crawling under the counter to refill and waste from partially filled cartridges. Dispenser is made of durable, ABS plastic with chrome accents. ADA Push compliance means you can operate with one hand. To be cost-cost-effective, it only uses 0.75 ml of foaming soap per handwash. When full, it delivers approximately 1,300 handwashes. Use specially designed pouches of Kuto foaming soaps not included to refill this dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK ClassicSeries™ Paper Towel Dispenser & Waste Receptacle (B-3947)
- WEBSTER INDUSTRIES STF24W16Z PEC White 8 gal Sure Tuff Wastebasket Bag, 384PK (STF24W16Z (PEC))
- 3M TroubleShooter Baseboard Stripper, 21 oz Aerosol Spray, PK12 (14001)
- DAWN Dishwasher Detergent, Bottle, 38 oz, PK8 (08836)
- CLEARVU Soap Dispenser, 46oz., 4-1/4"x6"x8-1/2" White, PK 12 (IMP9346CT)
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White (8771-06)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- USS PURELL, CS6 Hand Sanitizer Dispenser, 1200 mL, Graphite (652401)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- Kutol Products Hand Soap & Lotion Dispensers