Shop All Chain Saw Chaps
Kut Gard
Cut Resistant Chaps, 25"L, Black, A6
Mfr # CHAPS-1
Zoro # G209616245
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ATA Fiber
- Color Black
- Size Universal
- Standards ASTM F2992-15
- Leg Closure Buckle
Product Information
- Brand Kut Gard
- MFR # CHAPS-1
- Zoro # G209616245
- UPC # 616314660436
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | Universal |
Overall Length | 25 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 52 in |
Details
Material | ATA Fiber |
Color | Black |
Standards | ASTM F2992-15 |
Leg Closure | Buckle |
Waist Closure | Adjustable Strap with Buckle |
Garment Type | Chaps |
Fabric Weight | 0.85 lb |
Adjustable Locations | Waist |
Application | Straight Blade/Sharp Edge Protection |
ANSI/ISEA Cut Level | A6 |
Features | ANSI A6 Cut Protection for the Lap/Groin, Antimicrobial Treated Yarn to Help Discourage Bacterial Growth |
Description
Blended Cut Resistant Chaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- GEORGIA BOOT AMP LT Insole, MEM (GB00227)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-1)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Size L 26 to 46 in Waist Size, 36 in Length (WELJE9136ZHV)
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Reg/Stky (R-3973)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 32 (564134-32)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 32 in Length (213832)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Small (HTHVC-S)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L31)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 36 in Length (213836)
- Kut Gard Chain Saw Chaps