Shop All Chain Saw Shirts
Kut Gard
Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, XL
Mfr # P190SP3CMHVBUV-PP1-TL-2XL
Zoro # G609616180
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 1/2 in
- Material ATA Fiber
- Color Gray
- Standards ASTM F2992-15
- Gender Unisex
Product Information
- Brand Kut Gard
- MFR # P190SP3CMHVBUV-PP1-TL-2XL
- Zoro # G609616180
- UPC # 616314417467
- Country of Origin United States
- Category Chain Saw Shirts
Dimensions
Length | 33 1/2 in |
Size | 2XL |
Size-Body Type | Regular |
Maximum Chest Size | 28 in |
Details
Item | Cut Resistant Pullover |
Material | ATA Fiber |
Color | Gray |
Standards | ASTM F2992-15 |
Gender | Unisex |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Features | 3 in Comfort Collar, Antimicrobial Treated Yarn, Pen Pocket on the Chest, High-Visibility Yellow Biceps, Underarm Vents |
Style | Pullover |
Garment Type | Jacket |
ANSI/ISEA Cut Level | A4, A5, A7, A8 |
Cleaning and Care Instructions | Machine Wash |
ANSI/ISEA Cut Load | 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, 8,191 g |
ANSI/ISEA Puncture Force | 150 N |
Temperature Rating | Not Tested |
Includes Removable Liner | No |
Collar Style | Mock Turtleneck |
Insulated for Cold Conditions | No |
ANSI/ISEA Abrasion Cycles | 600 |
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, A8, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, 8,191 g, Material ATA Fiber, Length 33 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 2XL, Size-Body Type Regular, Maximum Chest Size 28 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Transparency Film Insert, 8.5x11 in., PK2 (DTA213)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- CLC WORK GEAR Knee Pads, Soft, Rubber, Universal, PR (V310)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, L (J100SP-3CM-HVB-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL (P190BP-PP1-TL-2XL)
- Kut Gard Abrasion & Cut Resistant Clothing