Shop All Chain Saw Shirts
Kut Gard
Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL
Mfr # P190BP-PP1-TL-2XL
Zoro # G309616145
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 1/2 in
- Material ATA Fiber
- Color Gray
- Standards ASTM F2992-15
- Gender Unisex
Product Information
- Brand Kut Gard
- MFR # P190BP-PP1-TL-2XL
- Zoro # G309616145
- UPC # 616314708374
- Country of Origin United States
- Category Chain Saw Shirts
Dimensions
Length | 33 1/2 in |
Size | 2XL |
Size-Body Type | Regular |
Maximum Chest Size | 28 in |
Details
Item | Cut Resistant Pullover |
Material | ATA Fiber |
Color | Gray |
Standards | ASTM F2992-15 |
Gender | Unisex |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Features | 3 in Comfort Collar, 3/4 Mesh Back, Antimicrobial Treated Yarn, Integrated Pen Pocket on Chest, Dark Color Hides Dirt and Soiling, High-Visibility Yellow Biceps, Removable Belly Patch Adds A9 Cut Resistance and Indicates Wear (A5 Cut Resistance without Patch), Thumb Loops |
Style | Pullover |
ANSI/ISEA Cut Level | A5, A7, A8, A9 |
Cleaning and Care Instructions | Machine Wash |
Garment Type | Jacket |
Collar Style | Mock Turtleneck |
ANSI/ISEA Puncture Force | 150 N |
Includes Removable Liner | No |
ANSI/ISEA Abrasion Cycles | 600 |
ANSI/ISEA Cut Load | 1,524 g, 2,712 g, 3,294 g, 4,208 g, 8,191 g |
Temperature Rating | Not Tested |
Insulated for Cold Conditions | No |
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A5, A7, A8, A9, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 8,191 g, Material ATA Fiber, Length 33 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 2XL, Size-Body Type Regular, Maximum Chest Size 28 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY VEST FR BRKAWY CLS 2 HI-VIZ-2XL/3XL (SA690-1710)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, L (J100SP-3CM-HVB-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- Kut Gard Workwear and Protective Clothing