Shop All Chain Saw Shirts
Kut Gard
Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL
Mfr # J100SP-4CM-TH-2XL
Zoro # G109616161
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 1/2 in
- Material ATA Fiber
- Color Gray
- Standards ASTM F2992-15
- Gender Unisex
Product Information
- Brand Kut Gard
- MFR # J100SP-4CM-TH-2XL
- Zoro # G109616161
- UPC # 616314408755
- Country of Origin United States
- Category Chain Saw Shirts
Dimensions
Length | 33 1/2 in |
Size | 2XL |
Size-Body Type | Regular |
Maximum Chest Size | 28 in |
Description
Cut Resistant Jacket, ANSI/ISEA Cut Level A4, A5, A6, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 33 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size 2XL, Size-Body Type Regular, Maximum Chest Size 28 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311003)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL (P190BP-PP1-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, L (J100SP-3CM-HVB-TL-L)
- Kut Gard Workwear and Protective Clothing