Shop All Concrete Mixers
Kushlan Products
Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP
Mfr # 350DD
Zoro # G5182685
product price: $606.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Wheel Dia. 13 1/4 in
- Drum Material Polyethylene
- Size 3 1/2 cu ft
- HP 3/4 hp
- Motor 115V Direct Drive
Product Information
- Brand Kushlan Products
- MFR # 350DD
- Zoro # G5182685
- UPC # 604804002019
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 13 1/4 in |
Size | 3 1/2 cu ft |
Overall Width | 25 in |
Overall Length | 53 in |
Drum Dia. | 22 in |
Wheel Width | 3 in |
Overall Height | 42 in |
Tool Width | 25 in |
Tool Height | 42 in |
Tool Length | 53 in |
Wheel Diameter | 13 1/4 in |
Drum Diameter | 22 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete; Mortar, Drum Capacity 3 1/2 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 160 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 115 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 115 lb, Standards CE, CSA, UL Listed, Tool Height 42 in, Tool Length 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXY MANUFACTURING #12 Long-Handled Scoop Shovel, Aluminum (709)
- BRIGGS & STRATTON Air Filter (397795S)
- RAT ZAPPER Rat Zapper Ultra (RZU001-4)
- GILMOUR Hose Shut-Off Valve Mtl (805084-1001)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- KUSHLAN PRODUCTS Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket (M60)
- KUSHLAN PRODUCTS Cement Mixer Stand, For 350WSB and 600W (Universal Stand)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 600DD Mixer (600RD)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. (1000DDWB)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- Kushlan Products Concrete Mixers