Shop All Tampers & Compactors
Kushlan Products
Vibratory Reversible Plate Compactor
Mfr # KPRC160
Zoro # G1765251
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,629.99
Free 30-Day Returns
Key Features
- Vibration 4300 VPM
- Width 21
- Includes Adjustable Handle
- Engine Honda GX270 9 HP
- Weight 275 lb
Product Information
- Brand Kushlan Products
- MFR # KPRC160
- Zoro # G1765251
- Country of Origin China
- Category Tampers & Compactors
Dimensions
Width | 21 |
Length | 48 in |
Plate Size | 14-5/8 in x 28-1/2 in |
Overall Length | 48 in |
Overall Width | 16 in |
Plate Width | 28 1/2 in |
Plate Length | 14 5/8 in |
Description
Gas-Powered Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward and Reverse, Plate Length 14 5/8 in, Plate Width 28 1/2 in, Compacting Force 2500 Centrifugal lb, Maximum Blows per Minute 4,300, Water Tank Included Yes, Tool Weight 275 lb, Engine Brand Honda GX270 9 HP, Maximum Vibrations per Minute 4,300 vpm, Overall Length 48 in, Compacting Speed 3600 RPM, Maximum Speed 3,600 RPM, Overall Width 16 in, Includes Adjustable Handle
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM In-line Water Hose Filter (ILF-175)
- SMITH SPRAYERS Smith Pro Wand/Shut-Off Kit, Stainless (182366)
- TACO MARINE TACO Flush Mount Rod Holder 10° - Deluxe Anodized Finish (F31-0702BXY)
- STENS Carburetor For Echo Pb-755S, Pb-755Sh And Pb-755St 616-202 A0211121253 (616-202)
- KUSHLAN PRODUCTS Plate Compactor, 2300 lb. Force, 36" L (KPC60-L)
- TRUPER TAMPER 10X10"" STEEL HNDL (KR-2ST)
- HUSQVARNA Gas-Powered Forward Plate Compactor (LF 80 LAT)
- TRUE TEMPER 10X10 TAMPER (1133700)
- WESTWARD Tamper, Steel, 10in.L x 10in.W, Rubber Grip (38ZD97)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- BULLY TOOLS Tamping and Digging Bar, 48", 1" dia., Sol (92448)
- Kushlan Products Tampers & Compactors