Shop All Concrete Mixers
Kushlan Products
Replacement Mixer Drum, For 600DD Mixer
Mfr # 600RD
Zoro # G5186081
product price: $396.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 600DD Mixer
- Product Type Replacement Mixer Drum
- Compatible Product Type Mixer
- Compatible Manufacturer Number 600DD
Product Information
- Brand Kushlan Products
- MFR # 600RD
- Zoro # G5186081
- Country of Origin China
- Category Concrete Mixers
Details
Item | Replacement Mixer Drum |
For Use With | Mfr. No. 600DD Mixer |
Product Type | Replacement Mixer Drum |
Compatible Product Type | Mixer |
Compatible Manufacturer Number | 600DD |
Description
Replacement Mixer Drum, Product Type Replacement Mixer Drum, Compatible Product Type Mixer, Compatible Manufacturer Number 600DD, Compatible Grainger Part Number 22DA21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SBS EQUINE SBS Sav-A-Hoof Protectant 7.5 oz. (9309)
- MTD Kit Pawl Replace (753-08159)
- LIGNETICS Lignetics 259970 20 lbs Hickory BBQ Hardwood Pellet (259970)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit (DCCS670X1)
- KUSHLAN PRODUCTS 22" Cement Mixer Drum For 450DD (450-3)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- KUSHLAN PRODUCTS Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP (350EPOXY)
- KUSHLAN PRODUCTS Cement Mixer Stand, For 350WSB and 600W (Universal Stand)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- Kushlan Products Concrete Mixers