Shop All Sponges and Scouring Pads
Kurly Kate
Stainless Steel Scrubbers, Medium, Steel Gray, PK12
Mfr # 6275630
Zoro # G4069333
product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Steel Gray
- Type Stainless Steel Scrubber
- Size 3.5" x 3.5"
- Features Medium Size
Product Information
- Brand Kurly Kate
- MFR # 6275630
- Zoro # G4069333
- UPC # 10051098008192
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Size | 3.5" x 3.5" |
Details
Item | Scouring Pads/Sticks |
Material | Stainless Steel |
Color | Steel Gray |
Type | Stainless Steel Scrubber |
Features | Medium Size |
Weight | 12.45 lbs |
Description
Kurly Kate® Stainless Steel Scrubbers, Medium, Steel Gray, 12/Carton
- •High-quality stainless steel construction.
- •Equipped to handle a variety of scouring jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR BRUSH ROLL - 12 in. - DUAL BRUSH SYSTEM (8.600-495.0)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- ROEBIC LABORATORIES 64OZ Septic Treatment (K-37-H-6)
- KURLY KATE Stainless Steel Scrubbers, Large, Steel Gray, PK72 (6375650)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12 (86)
- 3M Scotch-Brite Easy Erasing Pad 4004, 2 4/5 X 4 1/2 X 1 1/5, Blue/White, 4 Per Pack (55658)
- 3M Stripping Pad, 12", Black, PK 5 (MMM08374)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 5 (MMM3000CC)
- 3M Griddle Pad 46N, 4"x5-1/4", PK20 (46N)
- Kurly Kate Sponges and Scouring Pads