Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 7/8" I.D.
Mfr # K010-1420X10
Zoro # G405931500
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.19 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Application Air, Food and Beverage, Water
- Flexibility Flexible
Product Information
- Brand Kuriyama
- MFR # K010-1420X10
- Zoro # G405931500
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 1/4 in |
Inside Diameter | 7/8 in |
Overall Length | 10 ft |
Bend Radius | 2 5/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 DEG FLW MAL-FEM B (V590P-8)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Polished Chrome (ACS-903500)
- ZORO SELECT Red Brass Union, FNPT, 2-1/2" Pipe Size (1VFL6)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- KURIYAMA Tubing, 1/2 I.D., 100 ft., Black Tint (GR023-0810X100)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X10)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- Kuriyama PVC Tubing