Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 5/16" I.D.
Mfr # K010-0507X2
Zoro # G405931319
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Material PVC
- Application Air, Food and Beverage, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Product Information
- Brand Kuriyama
- MFR # K010-0507X2
- Zoro # G405931319
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 5/16 in |
Overall Length | 2 ft |
Outside Diameter | 7/16 in |
Bend Radius | 15/16 in |
Details
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- ZORO SELECT P-Trap, Cast Iron, 2 in Pipe Size, Socket (222508)
- FISHER 667 SIZE 30 VALVE ACTUATOR DIAPHRAGM (2E800002202)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X10)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/2 In OD (1512-375500-100)
- Kuriyama Tubing