Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/8" I.D.
Mfr # K010-0610X100G
Zoro # G805931377
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Application Air, Food and Beverage, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Product Information
- Brand Kuriyama
- MFR # K010-0610X100G
- Zoro # G805931377
- Country of Origin United States
- Category PVC Tubing
Dimensions
Bend Radius | 1 1/8 in |
Overall Length | 100 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 55 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Fill Valve Assembly with Rr35% (TSU82.35-A)
- MOEN Handle Kit, Chateau Kitchen Faucets (96790)
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- T&S BRASS Reducer-2"X1.5" For - Part# B3945 (B3945)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM08)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- KURIYAMA Tubing, Clear, Shore A 73, 8mm I.D. (K3150-MM08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X5)
- Kuriyama PVC Tubing