Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K3150-12X10
Zoro # G405931463
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Material PVC
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Product Information
- Brand Kuriyama
- MFR # K3150-12X10
- Zoro # G405931463
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Bend Radius | 6 in |
Outside Diameter | 1 1/32 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Bell Showerhead Chrome (LG15-0600)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS03410)
- BRADLEY Support Tube Gasket (125-011)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X10)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- Kuriyama PVC Tubing