Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K010-1216X2
Zoro # G405931302
original price:
$4.85
5% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Application Air, Food and Beverage, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Flexibility Flexible
Product Information
- Brand Kuriyama
- MFR # K010-1216X2
- Zoro # G405931302
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 2 ft |
Bend Radius | 2 1/4 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO UnivNuFit-PP-Silicone and Combo Pin, Brass (48750-PP-PB-G-47)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XKBL12JKABNF)
- GEBERIT Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr (152.404.46.1)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X50)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- NORWELL Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00036)
- Kuriyama PVC Tubing