Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K010-1216X100G
Zoro # G005931320
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Color Clear
- Flexibility Flexible
Product Information
- Brand Kuriyama
- MFR # K010-1216X100G
- Zoro # G005931320
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 3/4 in |
Overall Length | 100 ft |
Outside Diameter | 1 in |
Bend Radius | 2 1/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Vbu 1/4, 1/4 Pilot-Operated Check Valve (VBU 1/4)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- SHARKBITE SHARKBITE TEE 3/4""FPT LF (U3486LFA)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0609X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- Kuriyama Tubing