Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/4" I.D.
Mfr # K010-0406X50
Zoro # G505931301
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Flexibility Flexible
- Color Clear
- Application Air, Food and Beverage, Water
Product Information
- Brand Kuriyama
- MFR # K010-0406X50
- Zoro # G505931301
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 55 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- NIBCO 1-1/2 in. CPVC CTS Slip x MIPT Adapter Fitting (I4704112)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-G10-J300-8p-16994)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- Kuriyama PVC Tubing