Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 12mm I.D.
Mfr # K3150-MM12X50
Zoro # G405931265
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3 in
- Color Clear
- Material PVC
- Application Air, Water
- Flexibility Flexible
Product Information
- Brand Kuriyama
- MFR # K3150-MM12X50
- Zoro # G405931265
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 12 mm |
Bend Radius | 96 mm |
Overall Length | 50 ft |
Outside Diameter | 18 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material PVC, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 18 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/4)
- DIXON 1-1/4" Imported Brass Ball Valve (FBV125)
- NORITZ 3/4 in. Tankless Water Heater Isolator Valve Kit Threaded Lead Free (IK-WV-200-3-TH-LF)
- ZORO SELECT 7/16" Low Lead Brass Nut (700061-07)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 (K010-2432X50)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM08)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X10)
- WATTS VACUUM HOSE 1-1/4"" X 50' (PH158114050R)
- Kuriyama PVC Tubing