Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 12mm I.D.
Mfr # K3150-MM12X10
Zoro # G105931473
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Material PVC
- Application Air, Water
Product Information
- Brand Kuriyama
- MFR # K3150-MM12X10
- Zoro # G105931473
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 12 mm |
Overall Length | 10 ft |
Outside Diameter | 18 mm |
Bend Radius | 96 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 18 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 6" Sand Rnd Poly Grate (60S)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- B&K 3/8 In. C x 3/8 In. C x 60 In. L Stainless Steel Faucet Connector (496-038)
- RIDGID Quick Acting Tubing Cutter, Aluminum (151)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM04)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X5)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- Kuriyama Tubing