Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K7300-08X5
Zoro # G705931354
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Beverage, Food
- Features Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Color Clear
Product Information
- Brand Kuriyama
- MFR # K7300-08X5
- Zoro # G705931354
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 29/32 in |
Overall Length | 5 ft |
Bend Radius | 2 in |
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 29/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Flush Lever Plastic (PP835-6)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/EPDM (WCV1400E)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495706)
- HAUSEN 1/2 in. Chrome- Plated Brass PEX Barb x 3/8 in Compression Quarter-Turn Straight Stop Valve Jar, 6PK (HA-SS100-6)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X25)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- Kuriyama PVC Tubing