Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K4350-08X10
Zoro # G405931449
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Eythyl Vinyl Acetate
- Flexibility Flexible
- Application Air, Beverage, Chemical, Food, Gas
- Features One-Piece Length, Silicone-Free
- Color Clear
Product Information
- Brand Kuriyama
- MFR # K4350-08X10
- Zoro # G405931449
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Outside Diameter | 23/32 in |
Bend Radius | 4 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 23/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW112)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- KIPP Tube clamps cross aluminum (K0472.51212)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X100G)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- Kuriyama PVC Tubing