Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K3150-08X25
Zoro # G505931219
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Material PVC
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Product Information
- Brand Kuriyama
- MFR # K3150-08X25
- Zoro # G505931219
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 25 ft |
Bend Radius | 4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8886)
- KOHLER Double Wall-Mount Foot Control (13816-CP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X50)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-04)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X5)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- Kuriyama Tubing