Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1/2" I.D.
Mfr # K010-0812X100G
Zoro # G705931347
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
- Flexibility Flexible
- Material PVC
Product Information
- Brand Kuriyama
- MFR # K010-0812X100G
- Zoro # G705931347
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 3/4 in |
Bend Radius | 1 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- ZORO SELECT Flexible Tap Saddle Tee, Plastic, 15-1/2"L (DXTS-6)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. (K3150-MM10X25)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X100G)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1 1/2" ID x 1.78" OD x 100' (PVC64-178ANA)
- Kuriyama Tubing