Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K7160-16X5
Zoro # G505931394
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Application Air, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Product Information
- Brand Kuriyama
- MFR # K7160-16X5
- Zoro # G505931394
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 5 ft |
Bend Radius | 4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - 90 Drain (98684C)
- LEGEND VALVE 12" POL. BRASS LOG LIGHTER KEY (102-853)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/FPM, with SS Spring (WCV1800VS)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-16)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- Kuriyama Tubing