Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K4350-16X50
Zoro # G805931216
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Temperature Flexibility
- Standards RoHS Compliant
- Application Air, Beverage, Chemical, Food, Gas
- Color Clear
- Material Eythyl Vinyl Acetate
Product Information
- Brand Kuriyama
- MFR # K4350-16X50
- Zoro # G805931216
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 8 in |
Overall Length | 50 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material EVA, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- FISHER MFG Stem Kit-Lh (3000-0001)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- SLOAN Flush Valve Accessory Ebv129A-C G2 Electronic Module, Closet (3325450)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, 50 ft. (K3150-24x50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- KURIYAMA Tubing, 3/8 I.D., 100 ft., Black Tint (GR023-0608X100)
- KURIYAMA Tubing, 35 at 70F, 100 ft., Shore A: 73 (K010-1624X100)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- Kuriyama Tubing