Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K3150-16X50
Zoro # G405931234
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Material PVC
- Application Air, Water
- Flexibility Flexible
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Product Information
- Brand Kuriyama
- MFR # K3150-16X50
- Zoro # G405931234
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Bend Radius | 8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material PVC, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P886)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X5)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K4350-06X25)
- TRIDENT HOSE Trident 1500586 Clear PVC 5/8 X 50 (1500586)
- Kuriyama PVC Tubing