Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K3150-16X25
Zoro # G805931292
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Application Air, Water
- Color Clear
- Material PVC
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Product Information
- Brand Kuriyama
- MFR # K3150-16X25
- Zoro # G805931292
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1 in |
Overall Length | 25 ft |
Bend Radius | 8 in |
Outside Diameter | 1 5/16 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- MOEN DOCKING COLL KIT MABL (145936BL)
- ZURN Wrench, 1-5/8" Size, Plastic, Red (P6900-WRENCH)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2430X50)
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK034100)
- Kuriyama Tubing