Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1" I.D.
Mfr # K3150-16X10
Zoro # G705931453
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Color Clear
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Product Information
- Brand Kuriyama
- MFR # K3150-16X10
- Zoro # G705931453
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Bend Radius | 8 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Selectronic Remote Control (605XRCT.007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- PARKER 1/4" x 1/2" Compression x FNPT SS Female Connector (8-4 GBU-SS)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X10)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X2)
- KURIYAMA Braided Tubing, 200 psi at 70F, 100 ft. (K3150-10)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- Kuriyama Tubing