Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/4" I.D.
Mfr # K3150-20X25
Zoro # G705931279
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Water
- Flexibility Flexible
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Product Information
- Brand Kuriyama
- MFR # K3150-20X25
- Zoro # G705931279
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Overall Length | 25 ft |
Bend Radius | 10 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV12)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- LEGEND VALVE 1/4 T-2100 FP 3 WAY IPS B.V. (101-441)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X2)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- JONES STEPHENS 1-1/2 PVC UNIV D/W END OUTLET WASTE 3/4 (P37041)
- Kuriyama PVC Tubing