Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/2" I.D.
Mfr # K7300-24X25
Zoro # G505931516
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexibility Flexible
- Material PVC
- Application Beverage, Food
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
Product Information
- Brand Kuriyama
- MFR # K7300-24X25
- Zoro # G505931516
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 1 1/2 in |
Bend Radius | 5 1/2 in |
Outside Diameter | 2 1/32 in |
Details
Description
Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 1/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (148 3)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4641)
- ASCO 8210G001 120/60 110/50 Vac (8210G001)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X50)
- KURIYAMA Braided Tubing, 200 psi at 70F, 100 ft. (K3150-10)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-61)
- Kuriyama Tubing