Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/2" I.D.
Mfr # K7160-24X5
Zoro # G105931374
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Water
- Flexibility Flexible
- Material PVC
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Product Information
- Brand Kuriyama
- MFR # K7160-24X5
- Zoro # G105931374
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 1 1/2 in |
Bend Radius | 6 in |
Outside Diameter | 1 7/8 in |
Overall Length | 5 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- BELIMO 1/2 in. 2WayVlv 0.8cv ChrPlt Trim (B209B)
- BONOMI 2-1/2" NPT Brass Spring Check Valve (100012LF-2-1/2)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. (K3150-MM10X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X10)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2167)
- Kuriyama PVC Tubing