Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 1 1/2" I.D.
Mfr # K3150-24X25
Zoro # G205931267
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.22 in
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
- Application Air, Water
- Color Clear
- Material PVC
Product Information
- Brand Kuriyama
- MFR # K3150-24X25
- Zoro # G205931267
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 15/16 in |
Bend Radius | 12 in |
Overall Length | 25 ft |
Inside Diameter | 1 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 15/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv20Lt-3/8 3/8" Gas Pressure (RV20LT-3/8)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- RIDGID Cordless Press Tool Jaw, 7/8 in Pipe (55138R)
- KECKLEY 1-1/2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21SJY-BCM20M34-FTI-E)
- KURIYAMA Tubing, Black, Shore A 73, 3/4" I.D. (GR023-1216-50)
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- KURIYAMA Tubing, Clear, Shore A 73, 19mm I.D. (K3150-MM19X50)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K4350-12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1" ID x 1.30" OD x 200' (PVCBH1-1.3A2NA)
- Kuriyama Tubing