Shop All PVC Tubing
Kuriyama
Tubing, 35 at 70F, 50 ft., Shore A: 73
Mfr # K010-2432X50
Zoro # G1165805
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Wall Thickness 0.25 in
Product Information
- Brand Kuriyama
- MFR # K010-2432X50
- Zoro # G1165805
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/2 in |
Outside Diameter | 2 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/2 in |
Bend Radius | 2 1/2 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4" x 3" Malleable Iron Hex Bushing Class 150 (0318908803)
- B & K STREET ELBOW 90 1-1/2""BL (520-307BG)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP3)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X5)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-04)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X50)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- Kuriyama PVC Tubing