Shop All PVC Tubing
Kuriyama
Tubing, 20 psi at 70F, 50 ft., Shore A: 73
Mfr # K010-3240X50
Zoro # G1784352
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
Product Information
- Brand Kuriyama
- MFR # K010-3240X50
- Zoro # G1784352
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 8 in |
Inside Diameter | 2 in |
Outside Diameter | 2 1/2 in |
Bend Radius | 8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 2 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Union Galv 2" (311UU-2)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X5)
- KURIYAMA Tubing, 3/4 I.D., 100 ft., Black Tint (GR023-1216X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K4350-12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00018)
- Kuriyama PVC Tubing