Shop All PVC Tubing
Kuriyama
Tubing, 20 psi at 70F, 50 ft., Shore A: 73
Mfr # K010-2430X50
Zoro # G1252194
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/2 in
- Outside Dia. 1 7/8 in
- Wall Thickness 0.19 in
Product Information
- Brand Kuriyama
- MFR # K010-2430X50
- Zoro # G1252194
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 6 in |
Overall Length | 50 ft |
Bend Radius | 6 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 7/8 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Pack (111-PPJKNF)
- KOHLER Flush Valve, Service Kit (1244399)
- ZORO SELECT Nipple, For Air, 4 3/64 in I.D., Aluminum (ZUSA-PF-14915)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. (K3150-MM10X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- Kuriyama PVC Tubing