Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 70 psi at 70F, 100 ft.
Mfr # K7160-16
Zoro # G0564067
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1 in
- Outside Dia. 1 19/64 in
- Wall Thickness 0.13 in
Product Information
- Brand Kuriyama
- MFR # K7160-16
- Zoro # G0564067
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 19/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/4 in |
Inside Diameter | 1 in |
Bend Radius | 4 in |
Overall Length | 0.5 ft |
Outside Diameter | 1 5/16 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 5/16 in, Overall Length 0.5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton (ST776EA#01)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Natural (PE08M/516ANA)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/Nitrile, Lever Handle (BYV11030A0NL000)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X10)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each] (TTYF4040.187X.312X50FT)
- Kuriyama PVC Tubing