Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 225 psi at 70F, Clear
Mfr # K7300-16X100
Zoro # G3142894
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix and Yarn Reinforcement
- Tube Hardness Shore A: 73
- Inside Dia. 1 in
- Outside Dia. 1 29/64 in
- Wall Thickness 0.22 in
Product Information
- Brand Kuriyama
- MFR # K7300-16X100
- Zoro # G3142894
- UPC # 822353129937
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 29/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 1/2 in |
Inside Diameter | 1 in |
Overall Length | 100 ft |
Outside Diameter | 1 15/32 in |
Bend Radius | 3 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 15/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- KOHLER Stem Extension (3007139)
- ARMACELL 1-1/2" Ips X 1/2" Armaflex Pipe Insul. 90/Ctn (APT11012)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- KURIYAMA Tubing, 1/2 I.D., 100 ft., Black Tint (GR023-0810X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X2)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 (K010-2432X50)
- KURIYAMA Tubing, 3/8 I.D., 100 ft., Black Tint (GR023-0608X100)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- Kuriyama Tubing