Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 175 psi at 70F, 50 ft.
Mfr # K7300-20X50
Zoro # G1375333
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix and Yarn Reinforcement
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/4 in
- Outside Dia. 1 3/4 in
- Wall Thickness 0.25 in
Product Information
- Brand Kuriyama
- MFR # K7300-20X50
- Zoro # G1375333
- UPC # 822353129944
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 3/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 25/32 in |
Bend Radius | 4 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 175 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 25/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG20)
- KOHLER Stopper Assembly, Drain (1274350-BN)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7300-32X5)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7300-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X2)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- Kuriyama PVC Tubing