Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 150 psi at 70F, Clear
Mfr # K7160-04
Zoro # G2720864
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix
- Tube Hardness Shore A: 73
- Inside Dia. 1/4 in
- Outside Dia. 15/32 in
- Wall Thickness 0.09 in
Product Information
- Brand Kuriyama
- MFR # K7160-04
- Zoro # G2720864
- UPC # 822353041024
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 15/32 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Outside Diameter | 15/32 in |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Overall Length | 0.5 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 15/32 in, Overall Length 0.5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- ELKAY Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack (LKDR1317RU)
- KOHLER Flush Actuator Kit (1236014-CP)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/8" OD x 1/16" ID x 50' Transparent Yellow (PT0203-50TY)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X100G)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- Kuriyama PVC Tubing