Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 150 psi at 70F, 50 ft.
Mfr # K7300-32X50
Zoro # G1986591
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Wire Helix and Yarn Reinforcement
- Tube Hardness Shore A: 73
- Inside Dia. 2 in
- Outside Dia. 2 39/64 in
- Wall Thickness 0.94 in
Product Information
- Brand Kuriyama
- MFR # K7300-32X50
- Zoro # G1986591
- UPC # 822353129968
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 39/64 in |
Tube Length | 50 ft |
Tube Bend Radius | 7 in |
Inside Diameter | 2 in |
Overall Length | 50 ft |
Bend Radius | 7 in |
Outside Diameter | 2 19/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 19/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- MOEN Avri Towel Ring in Brushed Nickel (Y1486BN)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- ASCO DOUBLE 0V-AC 24V-DC 1/4IN NPT SOLENOID VALVE (SCG551A018MS)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X50)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- Kuriyama PVC Tubing