Shop All PVC Tubing
Kuriyama
Reinforced Tubing, 100 psi at 70F, 50 ft.
Mfr # K3150-24x50
Zoro # G0446966
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/2 in
- Outside Dia. 1 15/16 in
- Wall Thickness 0.22 in
Product Information
- Brand Kuriyama
- MFR # K3150-24x50
- Zoro # G0446966
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 15/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 6 in |
Bend Radius | 6 in |
Outside Diameter | 1 15/16 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/2 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 8 in Hg, Outside Diameter 1 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/8x3/8x1/4 T-598NL STRAIGHT (114-730NL)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/8" Pipe Size (6AYT2)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-16X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- Kuriyama Tubing