Shop All Stainless Steel Hose Assembly
Kuriyama
Food Grade Hose Assembly, 2" ID x 15 ft.
Mfr # WE200-15-TRI-TRI
Zoro # G5988891
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 15 ft
- Fitting Type FIP x FIP
- Hose Color Clear
- Fitting Size 2 in x 2 in
Product Information
- Brand Kuriyama
- MFR # WE200-15-TRI-TRI
- Zoro # G5988891
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 15 ft |
Fitting Size | 2 in x 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 31/64 in |
Hose Fitting B Size | 2 in |
Bend Radius | 4 in |
Details
Description
Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 31/64 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards BSE/TSE, FDA, ROHS, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (R0T51315-PP)
- DIXON TBolt Clamp, ST, Bolt, 6.016", 6.312" (TBC625)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463C)
- KURIYAMA Chemical Hose, 3/8" ID x 100 ft., Yellow (A1661-6-100-SSMPT)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (FAB200-15CC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- SHARKBITE TLT CNNTR 1/2""PUSHX16"" (24686)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- Kuriyama Supply Lines