Shop All Fire Hoses
Kuriyama Fire Products
Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug
Mfr # GHI1ARMTY50N
Zoro # G7510651
original price:
$128.74
10% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-3/16 in x 1-3/16 in
- Hose Color Yellow
- Hose Inside Diameter 1 in
- Hose Tube Material Rubber
Product Information
- Brand Kuriyama Fire Products
- MFR # GHI1ARMTY50N
- Zoro # G7510651
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/16 in x 1-3/16 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-3/16" |
Length | 50 ft |
Hose Fitting A Size | 1 3/16 in |
Hose Fitting B Size | 1 3/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1961, Burst Pressure 750 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- QUEUEWAY Barrier Post, Yellow Post, Yellow Belt (QPLUS-35-Y5)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10074819)
- TRU-SPEC BDU Trouser, M, OD Green (1318)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- DIXON Mill Hose, Uncoupled 2", 100ft., 2-Jacket (DM20-100UC)
- Kuriyama Fire Products Fire Hoses