Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 2 1/2"X100Ft, Yel All Poly attack line W/ TPU liner.
Mfr # 41H25PY100N
Zoro # G1468058
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2 1/2 x 2 1/2
- Hose Color Yellow
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material TPU Polyurethane
Product Information
- Brand Kuriyama Fire Products
- MFR # 41H25PY100N
- Zoro # G1468058
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 2 1/2 x 2 1/2 |
Hose Inside Diameter | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Outside Diameter | 3 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Yellow |
Hose Tube Material | TPU Polyurethane |
Hose Fitting A Type | MNH |
Hose Fitting B Type | FNH |
Hose Configuration | Coupled Assembly |
Jacket Material | Polyester |
Coupling Lug Style | Rocker |
Standards | NFPA 1961 |
Maximum Working Pressure at 70F | 400 psi |
Fitting Material | Aluminum x Aluminum |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Fitting B Material | Aluminum |
For Media Type | Water |
Hose Cover Material | Polyester |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Fitting A Material | Aluminum |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y15-200)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (1FEL4)
- Kuriyama Fire Products Fire Hoses